This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6965013
- Zoro #
- G2965270
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Length
- 8.1890"
- Wire Rope Length
- 8.1890"
- Length
- 8.1890"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- Insert Style
- SX
- Insert Holding Type
- Self Clamping
- Cutting Application
- Radial Grooving
- Toolholder Style
- G2612
- ISO Number
- G2612-3225R-3T45SX
- ANSI Code
- G2612-3225R-3T45SX
- Cutting Direction
- Right Hand
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Right Hand, Radial Grooving, ANSI Code G2612-3225R-3T45SX