This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2612.12L-2T20SX
- Zoro #
- G2917734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.3661"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G2612
- Insert Style
- SX
- ISO Number
- G2612.12L-2T20SX
- Insert Holding Type
- Self Clamping
- ANSI Code
- G2612.12L-2T20SX
- Cutting Application
- Radial Grooving
- Cutting Direction
- Left Hand
- Product Family
- Novex-Cut
Description
Inch Indexable Grooving Toolholders Shank tool – Radial grooving Self-clamping system, G2612.12L-2T20SX, cutting direction - Left