This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6965071
- Zoro #
- G2919770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8.3898"
- Wire Rope Length
- 8.3898"
- Length
- 8.3898"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- ISO Number
- G2612.20R-3T45SX
- Insert Style
- SX
- Toolholder Style
- G2612
- Insert Holding Type
- Self Clamping
- ANSI Code
- G2612.20R-3T45SX
- Cutting Application
- Radial Grooving
- Cutting Direction
- Right Hand
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Right Hand, Radial Grooving, ANSI Code G2612.20R-3T45SX