This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2622-2525L-6T35SX
- Zoro #
- G2925714
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Length
- 5.5413"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G2622-2525L-6T35SX
- ISO Number
- G2622-2525L-6T35SX
- Cutting Direction
- Left Hand
- Toolholder Style
- G2622
- Product Family
- Novex-Cut
- Cutting Application
- 90 Degrees Radial Grooving
- Insert Holding Type
- Self Clamping
- Insert Style
- SX
Description
Metric Indexable Grooving Toolholders Shank tool – 90° radial grooving Self-clamping system, G2622-2525L-6T35SX, cutting direction - Left
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.