This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2622-2525R-2T20SX
- Zoro #
- G2956450
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Length
- 5.5354"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G2622-2525R-2T20SX
- Product Family
- Novex-Cut
- Insert Style
- SX
- ISO Number
- G2622-2525R-2T20SX
- Insert Holding Type
- Self Clamping
- Cutting Application
- 90 Degrees Radial Grooving
- Cutting Direction
- Right Hand
- Toolholder Style
- G2622
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Right Hand, 90 Degrees Radial Grooving, ANSI Code G2622-2525R-2T20SX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.