This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2622.20R-3T45SX
- Zoro #
- G2918319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.5079"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G2622.20R-3T45SX
- Insert Style
- SX
- Cutting Direction
- Right Hand
- Insert Holding Type
- Self Clamping
- ISO Number
- G2622.20R-3T45SX
- Product Family
- Novex-Cut
- Cutting Application
- 90 Degrees Radial Grooving
- Toolholder Style
- G2622
Description
Inch Indexable Grooving Toolholders Shank tool – 90° radial grooving Self-clamping system, G2622.20R-3T45SX, cutting direction - Right