This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009173
- Zoro #
- G2927744
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- NCAE
- Cutting Direction
- Right Hand
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Radial Grooving
- ANSI Code
- NCAE32-3225R-GX16-3
- Insert Style
- GX
- ISO Number
- NCAE32-3225R-GX16-3
Dimensions
- Overall Length
- 6.8110"
- Wire Rope Length
- 6.8110"
- Length
- 6.8110"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code NCAE32-3225R-GX16-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.