This item is Discontinued.
This item is Discontinued.
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2661-2020N-26-P
- Zoro #
- G2922589
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 95.00 mm
- Shank Width
- 20.00 mm
- Seat Size
- 26 mm
- Shank Height
- 20.00 mm
Details
- Item
- Triangle Turning Insert
- Cutting Direction
- Left Hand
- Product Family
- Walter Cut
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Clamping Screw M06X020 ISO4762 12.9, Clamping Wedge PK260, G1/8 Threaded Plug FS2258, Key ISO2936-5, O-Ring 20X2
- Shank Shape
- Square
- Cutting Location
- External
- ISO Number
- G2661-2020N-26-P
- Features
- Clamping Block for Parting Blades, Precision Cooling
- Hardware Included
- Yes
- Cutting Application
- Cut-Off
- Toolholder Style
- G2661
Description
Indexable Cut-Off Blade Tool Blocks, G2661-2020N-26-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.