This item is Discontinued.
This item is Discontinued.
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2661.12N-26-P
- Zoro #
- G2949800
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 95.00 mm
- Shank Height
- 19.05 mm
- Seat Size
- 26 mm
- Shank Width
- 19.05 mm
Details
- Item
- Triangle Turning Insert
- Cutting Direction
- Left Hand
- Hardware Included
- Yes
- Shank Shape
- Square
- Features
- Clamping Block for Parting Blades, Precision Cooling
- ISO Number
- G2661.12N-26-P
- Cutting Location
- External
- Compatible Hardware
- Clamping Screw M06X020 ISO4762 12.9, Clamping Wedge PK260, G1/8 Threaded Plug FS2258, Key ISO2936-5, O-Ring 20X2
- Product Family
- Walter Cut
- Cutting Application
- Cut-Off
- Toolholder Style
- G2661
- Coolant Fed
- Coolant Through
Description
Indexable Cut-Off Blade Tool Blocks, G2661.12N-26-P