This item is Discontinued.
This item is Discontinued.
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2661.12N-32-P
- Zoro #
- G2949627
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Cutting Direction
- Left Hand
- Cutting Application
- Cut-Off
- Coolant Fed
- Coolant Through
- Cutting Location
- External
- Product Family
- Walter Cut
- ISO Number
- G2661.12N-32-P
- Hardware Included
- Yes
- Toolholder Style
- G2661
- Features
- Clamping Block for Parting Blades, Precision Cooling
- Compatible Hardware
- Clamping Screw M06X020 ISO4762 12.9, Clamping Wedge PK260, G1/8 Threaded Plug FS2258, Key ISO2936-5, O-Ring 20X2
- Shank Shape
- Square
Description
Indexable Cut-Off Blade Tool Blocks, G2661.12N-32-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.