Walter - Shoulder Milling Cutter LN16 (Discontinued)
- Mfr # F5241.B32.100.Z06.15
- Zoro # G2892044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5241.B32.100.Z06.15
Zoro #
G2892044
UPC #
-
Country of Origin
Germany
Dimensions
Depth of Cut
0.5910 in
Arbor Dia.
1.2600 in
Overall Length
1.9690 in
Max. Cutting Dia.
3.9370 in
Hub Outside Dia.
3.1500 in
Details
Item
Indexable Face Mill
Cutting Application
Shoulder Milling
Max. Speed
14,200 RPM
Coolant Fed
Coolant Through
ANSI Code
F5241.B32.100.Z06.15
ISO Number
F5241.B32.100.Z06.15
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Description
Indexable Face Mill, Max. Cutting Dia. 3.9370 in, Arbor Dia. 1.2600 in, Depth of Cut 0.5910 in, ANSI Code F5241.B32.100.Z06.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.