Walter Titex - Carbide twist drill, Taper Length Drill, 15.00mm, Carbide, DC150-08-15.000A1-WJ30TA
Mfr # DC150-08-15.000A1-WJ30TA
Zoro # G7257367
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Overall Length
204 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DC150-08-15.000A1-WJ30TA
Zoro #
G7257367
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
15 mm
Overall Length
204 mm
Flute Length
152 mm
Shank Dia.
16 mm
Sizes Included
15.00mm
Depth:Dia. Ratio
8xD
Shank Length
48 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
M7
Drill Point Length
2.73 mm
Maximum Drilling Depth
136.00 mm
Description
Taper Length Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.