Walter Titex - Solid carbide twist drill, Jobber Drill, 31/64", Carbide, DC150-03-12.303A1-WJ30RE

  • Mfr # DC150-03-12.303A1-WJ30RE

  • Zoro # G7227711


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
31/64 in
Number of Flutes
2
Shank Dia.
14 mm
Material - Machining
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC150-03-12.303A1-WJ30RE
Zoro #
G7227711
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 213/1000 in
Drill Bit Size
31/64 in
Shank Dia.
14 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 181/500 in
Drilling Depth
43.00mm
Shank Length
1 193/250 in
Drill Point Length
2.24mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 11/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
DC150
Application
For General Drilling, General Mechanical Engineering
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.4844
Standards
DIN 6537 K
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Series
Perform
Sheeter Drill
No
Material Grade - Machining
WJ30RE
Number of Coolant Holes
2
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
H, M, O
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.