This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2612-C6L-5T35SX
- Zoro #
- G2906647
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Length
- 5.0984"
- Connection Size
- C6
Details
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Cutting Direction
- Left Hand
- Insert Style
- SX
- Insert Holding Type
- Self Clamping
- Product Family
- Capto-Cut
- Cutting Application
- Radial Grooving
- ANSI Code
- G2612-C6L-5T35SX
- Toolholder Style
- G2612
- Cutting Location
- External
- ISO Number
- G2612-C6L-5T35SX
Description
Metric Indexable Grooving Toolholders Groove turning – Radial grooving Walter CaptoTM, G2612-C6L-5T35SX, cutting direction - Left