This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2612-C6R-4T35SX
- Zoro #
- G2951666
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Length
- 5.0984"
- Connection Size
- C6
Details
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Cutting Location
- External
- ISO Number
- G2612-C6R-4T35SX
- Insert Holding Type
- Self Clamping
- Product Family
- Capto-Cut
- Cutting Application
- Radial Grooving
- Toolholder Style
- G2612
- ANSI Code
- G2612-C6R-4T35SX
- Insert Style
- SX
- Cutting Direction
- Right Hand
Description
Metric Indexable Grooving Toolholders Groove turning – Radial grooving Walter CaptoTM, G2612-C6R-4T35SX, cutting direction - Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.