Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6964840
- Zoro #
- G2927008
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Length
- 3.3346"
- Connection Size
- C5
- Wire Rope Length
- 3.3346"
- Length
- 3.3346"
Details
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- ISO Number
- G2622-C5L-4T35SX
- ANSI Code
- G2622-C5L-4T35SX
- Product Family
- Capto-Cut
- Cutting Direction
- Left Hand
- Cutting Location
- External
- Insert Holding Type
- Self Clamping
- Toolholder Style
- G2622
- Cutting Application
- 90 Degrees Radial Grooving
- Insert Style
- SX
Description
Indexable Cutting Unit Head for Parting and Grooving, G2622, Left Hand