This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCAE20-C300R-GX16-1
- Zoro #
- G2947159
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Cutting Direction
- Right Hand
- Toolholder Style
- NCAE
- Product Family
- Capto-Cut
- ANSI Code
- NCAE20-C300R-GX16-1
- Insert Style
- GX
- Insert Holding Type
- Screw Clamping
- ISO Number
- NCAE20-C300R-GX16-1
- Cutting Location
- External
- Cutting Application
- Radial Grooving
Dimensions
- Overall Length
- 2.3425"
- Connection Size
- C3
Description
Metric Indexable Grooving/Cut-Off Toolholders Groove turning – Radial grooving Walter CaptoTM, NCAE20-C300R-GX16-1, cutting direction - Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.