Container Flying Suancer Toy Green Medium - 03282

  • Mfr # 89230
  • Zoro # G804029266
product price: 
$
48.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
89230
Zoro #
G804029266
UPC #
791611032824
Country of Origin
China

Description

  • Place inside animal home.
  • Size: Medium.
  • Color: Green.
  • Ingredients: Plastic.
  • Length: 0.88".
  • Width: 1.00".
  • Height: 0.38".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews