W-01515 Medium Premium Plus Rabbit Hutch

  • Mfr # W-01515
  • Zoro # G604068373
product price: 
$
399.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-01515
Zoro #
G604068373
UPC #
791611015155
Country of Origin
China

Description

Features:

  • Dimensions: 36" W x 24" D x 34.5" H
  • Waterproof shingle roof lifts up for easy access
  • Designed for use outdoors, on patio, or in garage
  • Easy to clean slide-out plastic pan
  • Assembles in minutes with only a screwdriver
  • Rabbit approved Hop-Way Door included
Our Premium Plus Rabbit Hutch provides the perfect shelter for your lovable rabbit.

Your bunny will feel safe and secure in this durable rabbit hutch. It is made from fir wood and sealed with a water based non-toxic stain. It is also equipped with heavy duty powder coated wire. The Ware Premium + Hutch is constructed with the highest quality materials and craftsmanship.

The Premium Plus Rabbit Hutch is designed to be used in covered areas like a garage, patio or porch. Locking hinge roof design and slide-out plastic lined tray add convenience to rabbit cage cleaning and maintenance. An enclosed den with solid wood floor provides your pet with a sense of security and the front "Hop-Way" Door doubles as a wood ramp. Easily assembled in minutes using only a screwdriver.

Ratings & reviews