This item is Discontinued.

This item is Discontinued.
Warehouse of Tiffany IMP30A-3AC 3-Light Eresu Chadnelier - Antique Copper (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP30A/3AC
- Zoro #
- G104148728
- UPC #
- 653341082282
- Country of Origin
- China
Description
Brighten your household with this Antique Copper 3-light chandelier. The round base with antique copper finish features a multitier of intricate glass drops. The multidirectional brilliance and the antique copper finish of this chandelier creates both a rustic and luxurious ambience in your dinning room, or living room.
Specifications- Lighting Type: Chandelier
- Fixture Finish: Antique Copper
- Setting: Indoor
- Number of Lights: Three
- Shade Material: Metal, Crystal
- Bulb Type: 60-W E12
- Switch Type: Hardwired
- Overall: 9.84 x 9.84 x 49.62 in.
- Fixture: 9.84 x 9.84 x 9.25 in.
- Chain/Wire Length: 39.37 in.
- Weight: 6.42 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.