Shop WAREHOUSE OF TIFFANY
Create Account
IMC79F-3AB Mika Bronze 3-Light Semi-Flushmount
- Mfr # IMC79F/3AB
- Zoro # G004148729
product price:Â
$
224.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMC79F/3AB
- Zoro #
- G004148729
- UPC #
- 653341155580
- Country of Origin
- United States
Description
Make your dining room even more aesthetic and brightly pleasing with this semi-flashmount ceiling lamp. This fixtures frame displays a high-quality forged metal for long lasting appeal. The dazzling crystals design provides an elegant appeal and accentuate the light's reflection more.
Specifications- Lighting Type: Semi-Flushmount
- Fixture Finish: Bronze
- Shade Material: Metal
- Setting: Indoor
- Number of Lights: Three (3)
- Bulb Type: 60-W E12 (not included)
- Dimension: 12 x 10.5 in.
- Fixture: 12 x 6 H inches
- Canopy: 5 D x 1 H inches
- Downrod Length: 4.5"
- Weight: 7.28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.