This item is Discontinued.

This item is Discontinued.
Warehouse of Tiffany IMP52B-4AC 4-Light Aruna Metal Chandelier with Crystals - Antique Copper (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP52B/4AC
- Zoro #
- G304161084
- UPC #
- 653341108784
- Country of Origin
- China
Description
This antique copper 4-light chandelier features a rectangular metal shade lined with beautiful diamond-cut crystals. To give this chandelier an even more elegant look there are pedal-shaped crystals dangling from the base of each bulb. This chandelier perfectly adds a touch of sophistication to your living room or dinning room.
Specifications- Lighting Type: Chandelier
- Fixture Finish: Antique Copper
- Shade Material: Metal, Crystal
- Setting: Indoor
- Number of Lights: Four
- Bulb Type: 60-W E12
- Switch Type: Hardwired
- Overall: 36.61 x 8.66 x 56.30 in.
- Fixture: 36.61 x 8.66 x 16.14 in.
- Chain/Wire Length: 39.37 in.
- Canopy: 19.69 x 4.53 x 0.79 in.
- Weight: 15.83 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.