This item is Discontinued.

This item is Discontinued.
Warehouse of Tiffany IMP30D-4AC 4-Light Shuki Chandelier - Antique Copper (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP30D/4AC
- Zoro #
- G604148730
- UPC #
- 653341082480
- Country of Origin
- China
Description
Give your household an elegant touch with this Antique Copper 4-light Chandelier. The round base with antique copper finish and multitier glass drops create a multidirectional brilliance, giving your home a sophisticated ambience.
Specifications- Lighting Type: Chandelier
- Fixture Finish: Antique Copper
- Setting: Indoor
- Number of Lights: Four
- Bulb Type: 60-W E12
- Switch Type: Hardwired
- Shade Material: Metal, Crystal
- Overall: 17.72 x 17.72 x 49.62 in.
- Fixture: 17.72 x 17.72 x 9.25 in.
- Chain/Wire Length: 39.37 in.
- Weight: 15.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.