R25 Wire Rope Winch 50 ft of 3/16 in steel rope, roller fairlead, handlebar- rocker control switch

  • Mfr # 110025
  • Zoro # G123367438
product price: 
$
279.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
110025
Zoro #
G123367438
UPC #
12748119418
Country of Origin
United States

Description

Introducing R-Series Warn’s newest standard duty powersports winch Warn R25 Wire Rope Winch with Handlebar switch -Affordable performance. Designed for first-time winch users or casual riders who need reliable recovery at a budget-friendly price -Rigorously tested and validated to meet or exceed Warn’s leading durability and performance standards -Durable all-metal gear housing and a sleek, compact profile design to complement any machine -Available from 2,500lb to 6,000lb capacities to suit all ATV and UTV applications -What’s in the box : -R-series winch with 50ft rope, standard hook -Fairlead and fairlead plateSteel rope: roller -Synthetic rope: cast aluminum hawse, painted -ControlsR25: Handlebar switch -R35: Handlebar switch and dash-mounted rocker switch -R45: Dash-mounted rocker switch and wired remote -R60: Dash-mounted rocker switch and wired remote -Remote socket harness (excluding R25) -Contactor and wiring kit -Hardware kit -Literature:manual, CE decleration What makes it awesome for this price point! -Corrosion testing: 200 hour salt spray -Sealing: IP67 rated -Durability testing: 500+ cycles

Ratings & reviews