Shop WARP BROTHERS
Create Account
4X8-B 8 x 100 ft. 4 ml Black Poly Cover
- Mfr # 4X8-B
- Zoro # G204088290
product price:Â
$
56.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X8-B
- Zoro #
- G204088290
- UPC #
- 42351646407
- Country of Origin
- China
Description
8 x 100 ft. 4 ml Black Poly Cover
All Warp's Genuine Poly-Cover. Plastic Sheeting is to be Full Weight, Full Measure and Thickness. Always! Meets Building Code Specs. Warp's has made construction and consumer sheeting longer than anyone. Warp's Poly-Cover. 75 mil to 10 mil. Made in U.S.A.
Features- 8 x 100 ft. 4 ml Black Poly Cover
- Dimension: 5.75 x 32 x 5.75 in.
- Cube: 1058
- Weight: 15.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.