795-6X20-B 6Mil 20X100 Black Poly Cover

  • Mfr # 795-6X20-B
  • Zoro # G604089934
product price: 
$
171.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
795-6X20-B
Zoro #
G604089934
UPC #
42351652507
Country of Origin
United States

Description

Guaranteed to be full weight and T.
  • Thickness: 6 mil.
  • Width: 20'.
  • Length: 100'.
  • Color: Black.
  • Material: Plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews