Shop WARP BROTHERS
Create Account
795-HB33-60-R Trash Can Liners With Recycled Plastic; 33 gal. 2.5 Mil
Mfr # 795-HB33-60-R
Zoro # G504043364
product price:Â $80.69
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 795-HB33-60-R
- Zoro #
- G504043364
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Recycled plastic contractor bags for rugged cleanup and heavy trash.
- Stackable dispenser cartons.
- Top-quality bags have no side seams to split or gussets to weaken the bottom
- Capacity Volume - 33 gal
- Length - 40 in.
- Width - 33 in.
- Height - 13 in.
- Thickness - 2.5 mil
- Color - Black
- Includes - Hold-Tite Rubber Bands, Twist Ties
- Grade - Heavy
- Packing Type - Box
- Quantity - 60 per roll
- Item Weight - 14.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.