Shop WARP BROTHERS

CB-60 2 Count 60 in. X 108 in. Banana Bags Storage Bags

  • Mfr # CB-60
  • Zoro # G103726583

product price: 
$
45.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CB-60
Zoro #
G103726583
UPC #
42351421905
Country of Origin
China

Description

  • Storage bags
  • Big bags seal tight, keep out bugs, spiders, dust, dirt and moisture
  • Yellow tinted see through 2 mil plastic is tough and durable
  • Twist ties included
  • 60" x 108"
  • 2 per pack
  • Length: 3
  • Width: 8.63
  • Height: 12.38
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.