Shop WARP BROTHERS

HBP55-30 Contractor Bags; 55 gal & 3 ml - Box of 30

  • Mfr # HBP55-30
  • Zoro # G004016028

product price: 
$
59.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBP55-30
Zoro #
G004016028
UPC #
-
Country of Origin
China

Description

Extra heavy-duty trash can liners for use where rugged cleanup and heavy trash are involved. Bags are made with no side seams to split and no gussets to weaken the bottom. Includes long rubber band to secure bag at top plus extra-long twist ties. Black color. In stackable dispenser . Capacity 55 gallons. 3.0 mil. Size 36" x 56". Package of 30.

Features
  • Contractor Bags, 55 gal & 3 ml
  • Box of 30
Specifications
  • Dimension: 6.5 x 21 x 6.5 in.
  • Cube: 887.25
  • Weight: 13.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.