Shop WARP BROTHERS
Create Account
Kitchen Bags 150 Count- White 13 Gallon - FBP13-150-FB13-150
- Mfr # 635065
- Zoro # G103890840
product price:Â
$
70.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635065
- Zoro #
- G103890840
- UPC #
- 42351432352
- Country of Origin
- United States
- Item
- Trash Bags
Description
KITCHEN BAGS 150 COUNT13 gal. white trash bags for tall kitchen trash containers 150 per roll. 1.25 mil tough puncture resistant plastic.
UPC : 042351432352
Color : WHITE
Size : 13 GALLON
Length : 13.12
Width : 13.12
Height : 14
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 13.12x13.12x14
UPC : 042351432352
Color : WHITE
Size : 13 GALLON
Length : 13.12
Width : 13.12
Height : 14
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 13.12x13.12x14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.