WWS110i Pocket Barcode Scanner
- Mfr # 633809002403
- Zoro # G224196272
product price:Â
$
186.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633809002403
- Zoro #
- G224196272
- UPC #
- -
- Country of Origin
- China
Description
The wasp wws110i is a cost effective pocket bluetooth barcode scanner that provides on-the-go convenience without the tangle of cords. Its precision laser aiming is designed to enable users to quickly capture any 1d barcodes data in either printed or on-screen lcd format. With built-in bluetooth technology, the ws110i scanner can send data to the host up to 32 ft. Away. Built for busy, high-use environments, the wws110is is able to withstand multiple 5-foot drops to concrete -preventing downtime and costly repairs. Led and beep tone indicators inform you of the power status, wireless connectivity, and barcode detection. This pocket-sized lightweight wireless 1d barcode scanner is a dexterous mini companion for laptops, tablets, smart phones or other mobile devices with ios, android and windows. This pocket-sized lightweight wireless 1d barcode scanner is a dexterous mini companion for laptops, tablets, smart phones or other mobile devices with ios, android and windows. The wws110i includes a 2-year manufacturers warranty covering material defects. Specifications Host interface: USB. Product Type: Wearable Barcode Scanner. Color: Black. Connectivity Technology: Wireless. Light Source: Laser. Bluetooth: Yes. Barcode Dimension: 1D. Weight: 0.64 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.