Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired

  • Mfr # RingDBBatHorWdg+WlPltBlkUS

  • Zoro # G709978928


product price:  $17.99
/ea

Key Features

Height
1.18 in.
Color
Black
Material
Plastic
Width
3.39 in.
Length
6.22 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RingDBBatHorWdg+WlPltBlkUS
Zoro #
G709978928
UPC #
-
Country of Origin
China

Dimensions

Height
1.18 in.
Width
3.39 in.
Length
6.22 in.

Details

Item
Doorbell Mount
Color
Black
Material
Plastic
Compatible With
Video Doorbell Wired
Horizontal Adjustment
From 35° to 55°

Description

Better viewing angle, the Wasserstein horizontal adjustable angle mount and wall plate offers flexibility for your doorbell, making it easy and possible for you to get the better viewing angle you need. Horizontal adjustment, you can make adjustments from 35 Deg to 55 Deg and get the best doorbell mounting angle; for your convenience, mount is set to default angle of 35 Deg. Clean look, this doorbell sliding mount covers holes left by your old doorbell and makes your doorbell cam look aesthetically pleasing. Effortless installation, the box includes the toolkit and easy-to-follow instructions for an installation within minutes. Weatherproof design, the angle mount is made of rugged materials that withstand changing weather conditions, suitable for doorbell for apartments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.