MADISON-LC-G Madison Collection Linen Cabinet - Cashmere Gray & Chrome
- Mfr # MADISON-LC-G
- Zoro # G903877133
product price:Â
$
1,861.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MADISON-LC-G
- Zoro #
- G903877133
- UPC #
- 732030748095
- Country of Origin
- China
Description
Water creation's linen cabinet series provide a unique bathroom design to match with the bathroom vanity collections. These linen cabinets have solid wood construction with tempered glass shelves and door. They provide spacious storage along with delicate designs perfect for high-class bathroom arragnements. The linen cabinets are durable and well-developed to be a perfect furniture not only in a bathroom, but also in living room or other applicable space.
Features- Metal hardware
- Soft closing doors for a smooth and silent close
- Solid hardwood construction
- Five piece door construction
- Collection: Madison
- Finish: Chrome
- Color: Cashmere Gray
- Material: Solid Hardwood
- Style: Contemporary
- Number of Doors: 1
- Number of Functional Drawers: 3
- Number of Interior Shelves: 2
- Weight: 180 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.