Shop WATER CREATION
Create Account
SL-0003-01 Double Offset Supply for Claw Foot or Elegant Tubs - Silver & Chrome
- Mfr # SL-0003-01
- Zoro # G104013125
product price:Â
$
70.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-0003-01
- Zoro #
- G104013125
- UPC #
- 700621679851
- Country of Origin
- China
Description
Most commonly used solid brass 0. 5" Outside diameter double offset supply line for wall or bathtub wall mounted tub fills. Designed for 4" floor rough in. 0. 5" And0. 75" Compression lock nuts included.
Features- Solid brass construction
- If using a shutoff, select straight stop valve with 0.5 inch compression outlet
- Vintage restoration hardware
- 0.5 inch outside diameter supply
- Heavy 0.5 inch id cast brass floor flange included
- Finish: Chrome
- Color: Silver
- Material: Solid Brass
- Style: Transitional
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.