This item is Discontinued.

Water Creation Water Creation F1-0003-02-PX Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel F1-0003-02-PX

This item is Discontinued.

Water Creation

Water Creation F1-0003-02-PX Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel (Discontinued)

Mfr # F1-0003-02-PX
Zoro # G703746264
UPC # 700621676508
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1-0003-02-PX
Zoro #
G703746264
UPC #
700621676508
Country of Origin
China

Description

Water Creation's collection of premier vintage bathroom faucets will transform any bathroom's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each faucet's finishes and function are as reliable as their unmistakable beauty. Made of 100% brass, the heavy weight of Water Creation's faucets lends credence to the durability and superior craftsmanship that Water Creation is known for. With the understanding that no one is alike, Water Creation has gone the extra mile to ensure satisfaction by giving s the power to customize the handle style of each of their vintage faucets. Simply select the style that meets your preferences and start enjoying a world-class faucet that you had a hand in creating.

Features
  • Deck mount individual bath cocks
  • Lifetime Warranty 1/4 turn drip ceramic disc cartridges
  • Solid brass construction vintage restoration hardware for home
Specifications
  • Finish: Brushed Nickel
  • Color: Gray
  • Style: Traditional
  • Material: Solid Brass
  • Installation Type: Deck mount
  • Spout Height: 2.25"
  • Spout Reach: 3.75"
  • Flow Rate: 1.2 GMP / 60 psiNeed to check with Kathy for Flow Regulator
  • Maximum Deck Thickness: 1.25"
  • Label on Handles: No
  • Number of Handles: 2
  • Handle Style Type: Cross Handles
  • Number of Faucet Holes Required for Installation: 2
  • Warranty: Life Time
  • Deck to Aerator Height: 1"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.