Shop WATER SPORTS
Create Account
262976 Battlepack Toy Water Guns - 6 Piece
Mfr # 262976
Zoro # G004146114
product price:Â $58.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262976
- Zoro #
- G004146114
- UPC #
- 755786881113
- Country of Origin
- China
Description
Water Sports, 6 Piece, Battlepack Toy Water Guns, Includes Two Each 15 inch Water Launchers, 7 inch Water Guns, 5 inch Water Launchers, Blasts Up To 30 ft., Allows For Backup and Team Play, Ages 5+
Features- Perfect for fun in the sun on a hot day
- Toy water guns are great for keeping cool in the backyard, at the beach or campsite or even around the pool
- Designed for ages five (5) years old and up
- 6 Piece
- Six toy water guns in total
- Size: 3'
- Water Launchers Size: 15" x 5"
- Water Gun Size: 7"
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.