Shop WATER SPORTS

80069-5 Small River Inner Tube Black - 31 x 7.5 in.

  • Mfr # 8339699

  • Zoro # G504109251


product price:  $54.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8339699
Zoro #
G504109251
UPC #
755786800695
Country of Origin
China

Description

Features
  • 31" W x 7.5" H for the smaller tube
  • TR15 stems are smaller than large metal truck stems for more comfort
  • Carbon based "Butyl" rubber construction is reinforced for thicker sidewalls for added durability
  • Color: Black
Specifications
  • Dimension: 10" H x 13.8" W x 2" L
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.