HT-32B Well Tank, 32 gal Capacity, 1 in FNPT
- Mfr # HT-32B
- Zoro # G004376191
product price:Â
$
432.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT-32B
- Zoro #
- G004376191
- UPC #
- 642031613158
- Country of Origin
- United States
Description
Maximum 100 psi pressure rating for residential use. Heavy diaphragm designed for extended life, locking ring, high-grade polypropylene liner, durable steel base. NSF Standard 61 listed meets FDA requirements for potable water. Maximum operating temperature is 200 deg F. Factory pre-charged to 38 psi. Made in the USA. 5 year limited warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.