This item is Discontinued.

Water World 217451 Bulk Packaging  All Purpose 2D Flashlight -Red WA590667

This item is Discontinued.

Water World

217451 Bulk Packaging All Purpose 2D Flashlight -Red (Discontinued)

Mfr # WA590667
Zoro # G103919480
UPC # 723902560198
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WA590667
Zoro #
G103919480
UPC #
723902560198
Country of Origin
China

Description

The perfect flashlight for
all your illumination needs

Product Information
The All Purpose 2D Flashlight offers a great style and design
to provide light when you need it. Incorporating a traditional slide
switch, standard PR type bulb, and a handy wrist strap, you
can depend on this flashlight to do the job whether at home, camping,
or anywhere else where you need illumination. This 8" flashlight also
features a stylish red ribbed casing that provides extra strength and
durability. All you need are 2 'D' batteries and you are ready to go
with the All Purpose 2D Flashlight.
Product Features
  • Ideal all purpose flashlight for the home, camping, or
    anywhere else

  • Great style and design

  • Traditional slide switch

  • Standard PR type bulb

  • Ribbed case for extra strength

  • Wrist strap for easy portability

  • Requires 2 'D' batteries (Not included)


Specifications
  • Color: Red

  • Dimensions: 8"H x 2.25" Diameter

  • Bulb: Standard PR-type

  • Power Source: 2 'D'
    batteries (not included)


Item Condition: Bulk Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.