Shop WATERCO
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
220008364NA 36 in. 50 PSI SM900 Micron Side Mount Filter with 8 in. Neck & 2 in. Bulkhead Connection
- Mfr # 220008364NA
- Zoro # G104012944
product price:Â
$
2,359.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220008364NA
- Zoro #
- G104012944
- UPC #
- 696447304568
- Country of Origin
- China
Description
36 in. 50 psi SM900 Micron Side Mount Filter with 8 in. Neck & 2 in. Bulkhead Connection
Waterco Micron Side Mount Sand Filters are fiberglass constructed with a blow moulded inner shell of fibreglass reinforced polyester resin. Waterco Side Mount Sand Filters are perfect in installation where there are high restrictions.
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.
Features- Made from the highest quality materials
- Designed for durability with comfort
- Pressure: 50 psi
- Filter Size: 36 in.
- Bulkhead Connection Size: 2 in.
- Neck Size: 8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.