2260206NA 20 in. 50 PSI E500 Micron Filament Wound Sand Filter with 1.5 in. Bulkhead Connection

  • Mfr # 2260206NA
  • Zoro # G604013052
product price: 
$
627.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2260206NA
Zoro #
G604013052
UPC #
696447303073
Country of Origin
China

Description

20 in. 50 psi E500 Micron Filament Wound Sand Filter with 1.5 in. Bulkhead Connection

The Waterco Exotuf E500 20" Clamp Type Filter Only is designed to cope with the cyclic pressures of the modern-day swimming pool. It is precision injection molded for superior strength and dependability. This particular model, Exotuf E500, has a 500-millimeter inner diameter and a valve size of 50 millimeters. This is the top mount version of the Exotuf filter. Corrosion and UV resistant, it has a 0.20 square meters of filter area for a maximum pool size of 57 cubic meters. It also has a hydraulically balanced flow distribution to maximize filtration and backwashing. A large filter base for stable floor mounting is also another feature.

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.

Features
  • Made from the highest quality materials
  • Designed for durability with comfort
Specifications
  • Pressure: 50 psi
  • Filter Size: 20 in.
  • Bulkhead Connection Size: 1.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews