Shop WATERCO

228042 Multiport Valve Threaded Top Mount

  • Mfr # 228042

  • Zoro # G204147577


product price:  $204.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
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
228042
Zoro #
G204147577
UPC #
696447304803
Country of Origin
China

Description

Multiport Valve Threaded Top Mount

The Waterco MPV Top Mount Threaded is part of the Waterco Multiport valves that is constructed from heavy-duty ABS and GFPP. Designed for maximum performance and working pressures, Waterco's entire range of Multiport valves are engineered to withstand a working pressure of up to 400 kPa (58 psi) with a test pressure of 600 kPa (87 psi). The features of Waterco Multiport Valves include a glass-filled thermoplastic, durable lever action handle, 6-way multiple valve positions, high-grade stainless steel components, pressure gauge, wear-resistant rotor, and clear backwash sight glass.

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.

Features
  • Made from the highest quality materials
  • Designed for durability with comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material