51B1017 Baker Hydro Skimmer Lid

  • Mfr # 51B1017
  • Zoro # G304114073
product price: 
$
53.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51B1017
Zoro #
G304114073
UPC #
-
Country of Origin
United States

Description

Spa Closed Do Not Enter Sign. This sign is a lightweight, durable, weatherproof outdoor sign printed on white aluminum. All of our swimming pool and facility signs are of the highest quality and predrilled for easy hanging. Each sign is printed using our high-quality weather and sun resistant inks.

Features
  • Signs are digitally printed with UV resistant inks to prevent fading.
  • Signs are printed on .040 white aluminum material.
  • All four corners of signs are pre-drilled for easy mounting.
  • Recommended for mounting on walls or other flat surface mounting.
  • Our aluminum signs are recommended for high wind environments.
  • Image is printed directly onto sign substrate. No low quality vinyl lettering is used on any of Aquatic Technology's signs.
  • Size - 12 x 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews