Shop WATERPIK
Create Account
4001066 1.8 GPM Bodywand Spa System with Powercomb Chrome 7 Settings Showerhead Combo
Mfr # 4001066
Zoro # G003979744
original price:Â $125.99 , new price: $113.99 , 9 percent off
new price:Â $113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4001066
- Zoro #
- G003979744
- UPC #
- 73950262873
- Country of Origin
- China
Description
Enjoy the benefits of healthier hair and a powerful shower experience with the HairWand Spa System dual showerhead.
Features- 1.8 GPM Bodywand Spa System with Powercomb Chrome 7 Settings Showerhead Combo
- Flow Rate: 1.8 GPM
- Number of Spray Settings: 7 settings
- Length: 7 in.
- Height: 12 in.
- Width: 7 in.
- Showerhead Face Diameter: 6 in.
- Finish: Chrome
- 6 in. diameter head on fixed mount drencher
- 4 settings on fixed mount drenching showerhead include: full body, misting spray, powerspray, powerpulse massage
- 8 foot metal hose on handheld powercomb bodywand
- Easy reach diverter to switch between fixed mount drenching showerhead with powerpulse massage and handheld powercomb bodywand
- With a switch of the diverter, you can use the fixed mount drenching showerhead & handheld powercomb bodywand at the same time
- Easy to install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.