This item is Discontinued.

This item is Discontinued.
Daytona High Performance - Small PR (Discontinued)
Mfr #
006-S
Zoro #
G003664794
UPC # 65537706405
Country of Origin China
Category General Purpose Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006-S
- Zoro #
- G003664794
- UPC #
- 65537706405
- Country of Origin
- China
- Color
- Black
- Standards
- ANSI Abrasion 4
- Weight
- 0.25
- Application
- Automotive, Construction, Gardening & Landscaping, General Purpose, Sport/Recreation
Dimensions
- Length
- 9
- Width
- 4
- Height
- 1
Description
High abrasion resistant Titanfibre microfibre palm and hooded fingertips, Form-fitting spandex back, Snug-fitting elastic wrist with secure hook and loop closure
ANSI Abrasion Level 4
ANSI Abrasion Level 4
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.