This item is Discontinued.

This item is Discontinued.
Ice Storm C100 Oil Resistant W/Gauntlet Cuff & Cut Shield-Medium PR (Discontinued)
Mfr #
9407GCR-M
Zoro #
G603533551
UPC # 65537864402
Country of Origin Canada
Category Cold Weather Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9407GCR-M
- Zoro #
- G603533551
- UPC #
- 65537864402
- Country of Origin
- Canada
Dimensions
- Size
- Medium
Description
Lightweight 3M Thinsulate C100 lining keeps hands warm in cold conditions and provides better dexterity. Dryhide water and oil resistant cowhide leather palm and back, stitched with Kevlar® for a strong and durable all purpose glove. Cutshield is a cut resistant ANSI A5 liner made from a blend of P-aramid, steel and polyester fibres. Snug-fitting shirred elastic wrist to keep out dirt and debris. Snug-fitting shirred elastic wrist with gauntlet style cuff and leather gore for additional wrist and forearm protection.
Restrictions
This item has been restricted from sale in the following states:
CA