This item is Discontinued.

This item is Discontinued.
Van Goat Ansi Cut 4 Goatskin Gauntlet - Medium PR (Discontinued)
Mfr #
549-M
Zoro #
G903533305
UPC # 65537845050
Country of Origin Pakistan
Category Cut-Resistant Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 549-M
- Zoro #
- G903533305
- UPC #
- 65537845050
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M
Details
- Color
- White
- Cuff Style
- Gauntlet
- Thumb Style
- Wing
- Coating Material
- Dryhide
- Lining
- Cutshield
- Palm Material
- Goatskin
- Standards
- EN 388 3X32F, ANSI A6 CUT, ABRASION 5, ANSI PUNCTURE 4, ARC FLASH 3
- Glove Back Material
- Goatskin
Description
12gg HPPE, glass, polyester, Kevlar® liner, full-grain goatskin leather, gunn cut with wing thumb, pulse protector, gauntlet style cuff, EN388 3522 ANSI A4 ARC FLASH LEVEL 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.