Shop WAVIAN
See all product information
Create Account
Gas Can, Cold Rolled Steel, 5.3 Gallon, Self-Venting, Includes Spout, 19 in H, Red
- Mfr # JC0020RVS
- Zoro # G8589104
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Cold Rolled Steel
Height
19 in
Standards
DOT Compliant, OSHA Compliant
Spout Length
10 1/2 in
Length
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC0020RVS
- Zoro #
- G8589104
- UPC #
- 856460005044
- Country of Origin
- Latvia
- Item
- Gas Can
- Material
- Cold Rolled Steel
- Compatible Fluids
- Gasoline
- Capacity
- 5.3 gal
- Color
- Red
- Standards
- DOT Compliant, OSHA Compliant
- Includes
- Spout
- Spout Location
- Top - Removable
- Venting Type
- Self-Venting
- Spout Type
- Angled Rigid Spout
- Product Type
- Gas Can
- Tank Material
- Steel
- Compatible Fuel
- Gasoline
- Wire Color
- Red
Dimensions
- Height
- 19 in
- Spout Length
- 10 1/2 in
- Length
- 13 1/2 in
- Width
- 6 1/2 in
- Spout Outside Diameter
- 1 in
Description
Gas Can, Capacity 5.3 gal, Compatible Fuel Gasoline, Tank Material Steel, Venting Type Self-Venting, Spout Type Angled Rigid Spout, Spout Length 10 1/2 in, Spout Location Top - Removable, Color Red, Height 19 in, Width 6 1/2 in, Length 13 1/2 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 in, Standards DOT Compliant, OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.