This item is Discontinued.

This item is Discontinued.
Wayborn JC008W 32 x 34 x 14 in. Demilune Console Table - White (Discontinued)
Mfr #
JC008W
Zoro #
G803737391
UPC # 619658420087
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC008W
- Zoro #
- G803737391
- UPC #
- 619658420087
- Country of Origin
- China
Description
Browse our wide selection of small and big home; kitchen and bakery appliances designed keeping quality and reliability in mind. These Bakery products are easy to use and make your everyday life much convenient and comfortable.
Features- Demilune Console Table - White
- Color: White
- Number of Drawers: 1
- Number of Shelves : 1
- Dimension: 32'' H x 34'' W x 14'' D
- Weight: 19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.