1/3 HP 4600 gph Stainless Steel Vertical Float Switch AC Sump Pump

  • Mfr # CDU790SS
  • Zoro # G601250856
product price: 
$
220.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDU790SS
Zoro #
G601250856
UPC #
40066218896
Country of Origin
United States

Description

Tested to 1 million cycles; for performance that lasts, Wayne Pumps exceeds an average life of 1 million cycles. Wayne Pumps' energy efficient motors and engineered design provide the ultra-quiet experience you won't believe. Durable epoxy-coated and rugged cast iron construction, for long life in tough sump pump applications. High performance; max. flow rate is 4600 gallons per hour; 3060 GPH at 10 ft. of discharge lift. Integrated vertical float switch with solid, leak free polypropylene float for automatic operation; 9 in. On level and 4 in. Off level. No need for weep holes; unique top suction design reduces clogging and prevents air lock condition. Engineered with upper and lower ball bearings, in sealed oil bath, for virtually silent operation. Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.


  • • Cast iron seal plate prevents leaks and galvanic corrosion
  • • 1-1/2 in. NPT discharge for compliance with building codes
  • • For easy installation, use in 11 in. diameter or larger sump basins
  • • Float guard, protects switch from hang-ups from debris and side of pit
  • • Abrasion resistant glass reinforced polycarbonate impeller for reliability
  • • 8 ft. water resistant power cord provides easy access to nearby GFCI protected outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews